HOF P2KOD18124 PKG 1800X1200X

Item #: 0270418

Cat #: P2KOD18124

UPC: 783510322489

$ 4314.40 EA
Company wide:
0 in stock
Documents & Guides
HOF P2KOD18124 PKG 1800X1200X

Overview

HOF P2KOD18124 PKG 1800X1200X
Also known as: 783510322489, P2KOD18124, HOFP2KOD18124

Specifications

Material: Steel
Depth: 15.940 in
Width: 47.540 in
Height: 70.940 in
Material: Steel
Width: 47.540 in
Depth: 15.940 in
Height: 70.940 in