HOF P2KOD18186 PKG 1800X1800X5 RJ-45 CORD 7 FT. 10BASET

Item #: 0270396

Cat #: P2KOD18186

UPC: 783510322724

$ 5868.45 EA
Company wide:
0 in stock
Documents & Guides
HOF P2KOD18186 PKG 1800X1800X5 RJ-45 CORD 7 FT. 10BASET

Overview

HOF P2KOD18186 PKG 1800X1800X5 RJ-45 CORD 7 FT. 10BASET
Also known as: 783510322724, P2KOD18186, HOFP2KOD18186

Specifications

Material: Steel
Depth: 23.820 in
Width: 71.170 in
Height: 70.940 in
Material: Steel
Width: 71.170 in
Depth: 23.820 in
Height: 70.940 in