PKG 2000X1200X400 2DR

Item #: 0270379

Cat #: P2KOD20124

UPC: 783510322915

$ 4302.33 EA
Company wide:
0 in stock
Documents & Guides
PKG 2000X1200X400 2DR

Overview

PKG 2000X1200X400 2DR
Also known as: 783510322915, P2KOD20124, HOFP2KOD20124

Specifications

Color: Gray
Material: Steel
Type: Package
Height: 78.820 in
Depth: 15.940 in
Width: 47.540 in
Color: Gray
Type: Package
Depth: 15.940 in
Material: Steel
Height: 78.820 in
Width: 47.540 in