PKG 2000X1200X500 2DR

Item #: 0270377

Cat #: P2KOD20125

UPC: 783510322939

$ 4369.95 EA
Company wide:
0 in stock
Documents & Guides
PKG 2000X1200X500 2DR

Overview

PKG 2000X1200X500 2DR
Also known as: 783510322939, P2KOD20125, HOFP2KOD20125

Specifications

Material: Steel
Height: 78.820 in
Width: 47.540 in
Depth: 19.880 in
Material: Steel
Width: 47.540 in
Height: 78.820 in
Depth: 19.880 in