PKG 2000X1200X800 2DR

Item #: 0270371

Cat #: P2KOD20128E

UPC: 783510322960

$ 4762.38 EA
Company wide:
0 in stock
Documents & Guides
PKG 2000X1200X800 2DR

Overview

PKG 2000X1200X800 2DR
Also known as: 783510322960, P2KOD20128E, HOFP2KOD20128E

Specifications

Material: Steel
Height: 78.820 in
Width: 47.540 in
Depth: 31.690 in
Material: Steel
Width: 47.540 in
Height: 78.820 in
Depth: 31.690 in