Enclosure, STL, 2-DR, Lt Gry

Item #: 0270367

Cat #: P2KOD20166

UPC: 783510323035

$ 3500.00 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
ProLine G2 Industrial Enclosure, Steel, 2 Door, Light Gray

Overview

ProLine G2 Industrial Enclosure, Steel, 2 Door, Light Gray
Also known as: 783510323035, P2KOD20166, HOFP2KOD20166

Specifications

Material: Steel
Depth: 23.820 in
Height: 78.820 in
Width: 63.290 in
Material: Steel
Height: 78.820 in
Depth: 23.820 in
Width: 63.290 in