Overview

PKG 2000X1800X500 2DR

ProLine G2 Industrial Packages are full-featured, ready-to-use enclosure solutions that make it unnecessary to order each component separately. For convenience, a single part number includes a frame, solid door(s), handle and key lock, a solid top, a solid rear cover, a full mounting subpanel, a gland plate, and four lifting eyes. Side covers ordered separately to accommodate joining/baying applications.

Also known as: 783510323066, P2KOD20185E, HOFP2KOD20185E

Specifications

Material: Steel
Height: 78.820 in
Width: 71.170 in
Depth: 19.880 in
Material: Steel
Width: 71.170 in
Height: 78.820 in
Depth: 19.880 in