Footed Box/Conduit Support, 18"

Item #: 0270352

Cat #: FBS18

UPC: 782856484189

$ 9.97 EA
Company wide:
0 in stock
Documents & Guides
Box/Conduit Support, Floor Mount, For 18 Inch High Box, Steel

Overview

Box/Conduit Support, Floor Mount, For 18 Inch High Box, Steel

The nVent CADDY Footed Box/Conduit Support (FBS) is a fast and secure method to address space constraint issues in overcrowded areas when installing in-deck conduit and in-wall electrical boxes. The FBS series is designed to provide positional flexibility in application with the added security of nVent CADDY Conduit Fasteners. Increase installation efficiency when adding conduit and boxes to any concrete environment.

Also known as: 782856484189, FBS18, CDYFBS18

Features & Benefits

  • Supports electrical boxes from floor or concrete forms
  • Provides a wide range of height adjustment
  • Ideal securement for in-deck stub up applications

Specifications

Height: 18 in
Material: Steel
Width: 1.250 in
Finish: Pre-Galvanized
Length: 2.063 in
Height: 18 in
Width: 1.250 in
Length: 2.063 in
Material: Steel
Finish: Pre-Galvanized