HOF P2KOD2085 PKG 2000X800X50

Item #: 0270347

Cat #: P2KOD2085

UPC: 783510323219

$ 3764.99 EA
Company wide:
0 in stock
Documents & Guides
HOF P2KOD2085 PKG 2000X800X50

Overview

HOF P2KOD2085 PKG 2000X800X50
Also known as: 783510323219, P2KOD2085, HOFP2KOD2085

Specifications

Material: Steel
Width: 31.800 in
Height: 78.820 in
Depth: 19.880 in
Material: Steel
Height: 78.820 in
Width: 31.800 in
Depth: 19.880 in