HOF P2KOD2088 PKG 2000X800X80

Item #: 0270341

Cat #: P2KOD2088

UPC: 783510323271

$ 4054.79 EA
Company wide:
0 in stock
Documents & Guides
HOF P2KOD2088 PKG 2000X800X80

Overview

HOF P2KOD2088 PKG 2000X800X80
Also known as: 783510323271, P2KOD2088, HOFP2KOD2088

Specifications

Color: Gray
Material: Steel
Width: 31.800 in
Height: 78.820 in
Depth: 31.690 in
Color: Gray
Width: 31.800 in
Depth: 31.690 in
Material: Steel
Height: 78.820 in