HOF P2KOD22128 PKG 2200X1200X800

Item #: 0270328

Cat #: P2KOD22128

UPC: 783510323431

$ 5684.91 EA
Company wide:
0 in stock
Documents & Guides
HOF P2KOD22128 PKG 2200X1200X KEYSTONE JACK-4 HOLE

Overview

HOF P2KOD22128 PKG 2200X1200X KEYSTONE JACK-4 HOLE
Also known as: 783510323431, P2KOD22128, HOFP2KOD22128

Specifications

Material: Steel
Height: 86.690 in
Width: 47.540 in
Depth: 31.690 in
Material: Steel
Width: 47.540 in
Height: 86.690 in
Depth: 31.690 in