PKG 2200X1600X500 2DR

Item #: 0270326

Cat #: P2KOD22165

UPC: 783510323455

$ 6536.20 EA
Company wide:
0 in stock
Documents & Guides
PKG 2200X1600X500 2DR

Overview

PKG 2200X1600X500 2DR
Also known as: 783510323455, P2KOD22165, HOFP2KOD22165

Specifications

Material: Steel
Height: 86.690 in
Width: 63.290 in
Depth: 19.880 in
Material: Steel
Width: 63.290 in
Height: 86.690 in
Depth: 19.880 in