PKG 2200X1800X600 2DR

Item #: 0270317

Cat #: P2KOD22186

UPC: 783510323554

$ 7098.90 EA
Company wide:
0 in stock
Documents & Guides
PKG 2200X1800X600 2DR

Overview

PKG 2200X1800X600 2DR
Also known as: 783510323554, P2KOD22186, HOFP2KOD22186

Specifications

Material: Steel
Depth: 23.820 in
Height: 86.690 in
Width: 71.170 in
Material: Steel
Height: 86.690 in
Depth: 23.820 in
Width: 71.170 in