Base for Sloped Top Enclosure

Item #: 0270297

Cat #: PBS126

UPC: 783510382094

$ 831.97 EA
Company wide:
0 in stock
Base for Sloped Top Enclosure, Dimensions: 47.24" x 23.62" x 21.34" x 47.56"

Overview

Base for Sloped Top Enclosure, Dimensions: 47.24" x 23.62" x 21.34" x 47.56"

Closes off open bottom of sloped-front enclosures that are tabletop mounted or suspended from overhead. Base is 14 gauge steel and has a ground stud provided. Foam-in-place gasket assures a water-tight and dust-tight seal. Steel bases are finished with RAL 7035 textured light-gray polyester powder paint. A top support bracket can be installed inside a 600-mm wide base for reinforcement when a COMPACT Pendant Arm Series 4 System 50, 60 or 80 is attached from below

Also known as: 783510382094, PBS126, HOFPBS126

Specifications

Color: Light Gray
Height: 47.240 in
Weight: 36 lb
Width: 23.620 in
Finish: Powder Coated
Color: Light Gray
Weight: 36 lb
Finish: Powder Coated
Height: 47.240 in
Width: 23.620 in