Doors for Rear ProLine Sloped Tops, fits 682x800mm, Lt Gray, Steel

Item #: 0270286

Cat #: PDS5A8R

UPC: 783510368791

$ 1031.21 EA
Company wide:
0 in stock
ProLine Sloped-Front HMI Enclosure Rear Doors 2-point latch with flush slotted quarter-turn insert. This Doors for Rear ProLine Sloped Tops, PDS5A8R item fits 682x800mm with a material of Steel colored Lt Gray.

Overview

ProLine Sloped-Front HMI Enclosure Rear Doors 2-point latch with flush slotted quarter-turn insert. This Doors for Rear ProLine Sloped Tops, PDS5A8R item fits 682x800mm with a material of Steel colored Lt Gray.

Rear doors are side-hinged. The hinges are hidden and provide 130-degree door swing. Optional ProLine 180-Degree Hinge Kit is available. Doors can be hinged from left or right. Door includes two-point latching with a flush slotted quarter-turn insert. Standard ProLine handle and insert options are available for retrofit. Use ProLine Frame Shelf or ProLine Grid Straps to support the operator interface. Ground stud and mounting hardware are included. Seamless foam-in-place gasket assures a watertight and dust-tight seal.

Also known as: 783510368791, PDS5A8R, HOFPDS5A8R

Specifications

Material: Steel
Width: 31.500 in
Depth: 22.230 in
Height: 19.690 in
Material: Steel
Depth: 22.230 in
Width: 31.500 in
Height: 19.690 in