Solid Door For ProLine Sloped Front, fits 707/882x800mm, Lt Gray, Steel

Item #: 0270285

Cat #: PDS78F

UPC: 783510366896

$ 1075.89 EA
Company wide:
0 in stock
ProLine Sloped-Front HMI Enclosure Upper Front Doors hinged at lower edge with quarter-turn latches. This Solid Door For ProLine Sloped Front, PDS78F item fits 707/882x800mm with a material of Steel colored Lt Gray.

Overview

ProLine Sloped-Front HMI Enclosure Upper Front Doors hinged at lower edge with quarter-turn latches. This Solid Door For ProLine Sloped Front, PDS78F item fits 707/882x800mm with a material of Steel colored Lt Gray.

Solid doors are available with or without windows. Doors are hinged at lower edge and have quarter-turn latches. A stop arm assembly holds the door at 95 degrees (horizontal) from its closed position. Standard latch and insert options are available. Ground stud and mounting hardware are included. Seamless polyurethane foam-in-place gasket assures watertight and dust-tight seal. Window doors feature a maximum size .25-in.-thick polycarbonate window with a smoke-gray tint. Window is field-replaceable.

Also known as: 783510366896, PDS78F, HOFPDS78F

Specifications

Material: Steel
Width: 31.500 in
Height: 27.560 in
Depth: 22.230 in
Material: Steel
Height: 27.560 in
Width: 31.500 in
Depth: 22.230 in