16" Window Door, Upper Front 10x12.5"

Item #: 0270279

Cat #: PDW56W16

UPC: 783510367299

$ 1587.87 EA
Company wide:
0 in stock
Documents & Guides
Window Door for Upper Front of ProLine™ Sloped Front, Dimensions: 10" x 12.5"

Overview

Window Door for Upper Front of ProLine™ Sloped Front, Dimensions: 10" x 12.5"

Solid 16 gauge steel doors are available with or without windows. Doors are hinged at lower edge and have quarter-turn latches. A stop arm assembly holds the door at 95 degrees (horizontal) from its closed position. Standard latch and insert options are available. Ground stud and mounting hardware are included. Seamless polyurethane foam-in-place gasket assures watertight and dust-tight seal. Window doors feature a maximum size .25-in.-thick polycarbonate window with a smoke-gray tint. Window is field-replaceable. Finish is RAL 7035 textured light-gray polyester powder paint.

Also known as: 783510367299, PDW56W16, HOFPDW56W16

Specifications

Type: Clear Window
Material: Steel
Type: Clear Window
Material: Steel