Double-Bay Air Conditioner Top

Item #: 0270252

Cat #: PTAC128

UPC: 783510469290

Company wide:
0 in stock
Documents & Guides
Double-Bay Air Conditioner Top, Material: Steel, Fits Frame: 1200 x 800 mm (Hoffman PAC416T68 & PAC426T68 Top Mount AC Units), Dimensions: 47.24" x 31.5" x 31.46"

Overview

Double-Bay Air Conditioner Top, Material: Steel, Fits Frame: 1200 x 800 mm (Hoffman PAC416T68 & PAC426T68 Top Mount AC Units), Dimensions: 47.24" x 31.5" x 31.46"

Top provides mounting accommodations for ProLine Top Mount Air Conditioners. Top can rotate for either left-side or right-side mounting for double bay frames. Finish is RAL 7035 light-gray polyester powder paint. Top cover, support bracket and mounting hardware are included in each package.

Also known as: 783510469290, PTAC128, HOFPTAC128

Specifications

Material: Steel
Material: Steel