Deep PB Enclosure, N12, 21x6x5

Item #: 0270245

Cat #: E16SPBXVM

UPC: 783510130466

$ 467.31 EA
Company wide:
0 in stock
Extra-Deep Pushbutton Enclosures, NEMA Type 12, Material: Steel, Dimensions: 20.75" x 6.25" x 4.75"

Overview

Extra-Deep Pushbutton Enclosures, NEMA Type 12, Material: Steel, Dimensions: 20.75" x 6.25" x 4.75"

Extra-Deep Pushbutton Enclosures are designed to hold 30.5-mm and 22.5-mm pushbuttons and switches, with added depth to accommodate additional pushbutton contact blocks.

Also known as: 783510130466, E16SPBXVM, HOFE16SPBXVM

Features & Benefits

  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Bonding provision on cover
  • Grounding stud on body
  • Oil-resistant gasket
  • Factory stamped 4-way pushbutton holes
  • Enclosures 6.00 x 4.00 x 4.75 in. (152 x 102 x 121 mm) and larger have internal detachable hinge to hold cover open during wiring
  • External welded-on mounting brackets for easy installation
  • 30.5-mm or 22.5-mm size holes

Specifications

Type: Pushbutton Enclosure
Color: Gray
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Type: Pushbutton Enclosure
IP/NEMA Rating: IP65, NEMA 12
Color: Gray
Material: Steel