XL Pushbutton Enclosure, N12, 16x12.5x6

Item #: 0270242

Cat #: E20PBY25M

UPC: 783510130572

$ 641.19 EA
Company wide:
0 in stock
Extra-Large Pushbutton Enclosures, Type 12, Material: Steel, Dimensions: 16" x 12.5" x 6"

Overview

Extra-Large Pushbutton Enclosures, Type 12, Material: Steel, Dimensions: 16" x 12.5" x 6"

Extra-Large Pushbutton Enclosures with Panels are designed to hold 30.5-mm and 22.5-mm pushbuttons and switches, with 2.50-in. (64-mm) center-to-center of pushbutton holes.

Also known as: 783510130572, E20PBY25M, HOFE20PBY25M

Features & Benefits

  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Continuous hinge
  • Factory stamped 4-way pushbutton holes
  • Oil-resistant gasket
  • Removable 14 gauge panel included, supported by weldnuts
  • Bonding provision on cover
  • External welded-on mounting brackets for easy installation
  • 30.5-mm or 22.5-mm size holes

Specifications

Type: Pushbutton Enclosure
Color: Gray
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Type: Pushbutton Enclosure
IP/NEMA Rating: IP65, NEMA 12
Color: Gray
Material: Steel