Extra-Deep Pushbutton Enclosure, N4, 6x4x5
Item #: 0270241
Cat #: E2PBXM4
UPC: 783510304157
$ 213.73 EA
Company wide:
0
in stock
Documents & Guides
Extra-Deep Pushbutton Enclosures, NEMA Type 4, Material: Painted Steel, Number of Holes: 2 (22.5 mm), Dimensions: 6" x 4" x 4.75"
Overview
Extra-Deep Pushbutton Enclosures, NEMA Type 4, Material: Painted Steel, Number of Holes: 2 (22.5 mm), Dimensions: 6" x 4" x 4.75"
Extra-Deep Pushbutton Enclosures, designed to hold 30.5-mm and 22.5-mm pushbuttons and switches, feature stainless steel screws and a high-performance polyurethane gasket to meet Type 4 environmental protection rating. The added depth accommodates additional pushbutton contact blocks.
Also known as: 783510304157, E2PBXM4, HOFE2PBXM4
Specifications
| IP/NEMA Rating: | IP66, NEMA 12 |
| Color: | Gray |
| Width: | 4 in |
| Height: | 6 in |
| Weight: | 3 lb |
| Depth: | 4.750 in |
| Finish: | Powder Coated |
| IP/NEMA Rating: | IP66, NEMA 12 |
| Width: | 4 in |
| Weight: | 3 lb |
| Finish: | Powder Coated |
| Color: | Gray |
| Height: | 6 in |
| Depth: | 4.750 in |