Extra-Deep Pushbutton Enclosure Type 4, 3PBx22.5mm 8x4x4.75in, Gray, Steel

Item #: 0270239

Cat #: E3PBXM4

UPC: 783510304164

$ 239.09 EA
Company wide:
0 in stock
Extra deep, Type 4, Pushbutton Enclosures provide space for deep, contact terminal blocks. This Extra-Deep Pushbutton Enclosure Type 4, E3PBXM4 item measures 3PBx22.5mm 8x4x4.75in with a material of Steel colored Gray.

Overview

Extra deep, Type 4, Pushbutton Enclosures provide space for deep, contact terminal blocks. This Extra-Deep Pushbutton Enclosure Type 4, E3PBXM4 item measures 3PBx22.5mm 8x4x4.75in with a material of Steel colored Gray.

Extra-Deep Pushbutton Enclosures, designed to hold 30.5-mm and 22.5-mm pushbuttons and switches, feature stainless steel screws and a high-performance polyurethane gasket to meet Type 4 environmental protection rating. The added depth accommodates additional pushbutton contact blocks.

Also known as: 783510304164, E3PBXM4, HOFE3PBXM4

Specifications

IP/NEMA Rating: IP66, NEMA 12
Color: Gray
Width: 4 in
Material: Steel
Height: 8 in
Depth: 4.750 in
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Width: 4 in
Height: 8 in
Finish: Powder Coated
Color: Gray
Material: Steel
Depth: 4.750 in