Extra-Large Pushbutton Enclosure, N12
Item #: 0270233
Cat #: E4SPBY25M
UPC: 783510130527
$ 335.69 EA
Company wide:
0
in stock
Documents & Guides
Extra-Large Pushbutton Enclosure, NEMA Type 12, Material: Steel, Hole Size: 22.5 mm, Number of Holes: 4, Dimensions: 8.5" x 7.5" x 6"
Overview
Extra-Large Pushbutton Enclosure, NEMA Type 12, Material: Steel, Hole Size: 22.5 mm, Number of Holes: 4, Dimensions: 8.5" x 7.5" x 6"
Extra-Large Pushbutton Enclosures with Panels are designed to hold 30.5-mm and 22.5-mm pushbuttons and switches, with 2.50-in. (64-mm) center-to-center of pushbutton holes.
Also known as: 783510130527, E4SPBY25M, HOFE4SPBY25M
Features & Benefits
- Seams continuously welded and ground smooth
- Captivated cover screws thread into sealed wells
- Continuous hinge
- Factory stamped 4-way pushbutton holes
- Oil-resistant gasket
- Removable 14 gauge panel included, supported by weldnuts
- Bonding provision on cover
- External welded-on mounting brackets for easy installation
- 30.5-mm or 22.5-mm size holes
Specifications
| Type: | Pushbutton Enclosure |
| Color: | Gray |
| IP/NEMA Rating: | IP65, NEMA 12 |
| Material: | Steel |
| Type: | Pushbutton Enclosure |
| IP/NEMA Rating: | IP65, NEMA 12 |
| Color: | Gray |
| Material: | Steel |