Sloped-Front Pushbutton Enclosures Type 12, 9PBx22.5mm, Gray, Steel

Item #: 0270230

Cat #: E9PBAM

UPC: 783510130732

$ 409.35 EA
Company wide:
0 in stock
Sloped-front pre-cut pushbutton enclosures make it easier on operators and ideal for pedestal mounts. This Sloped-Front Pushbutton Enclosures Type 12, E9PBAM item measures 9PBx22.5mm with a material of Steel colored Gray.

Overview

Sloped-front pre-cut pushbutton enclosures make it easier on operators and ideal for pedestal mounts. This Sloped-Front Pushbutton Enclosures Type 12, E9PBAM item measures 9PBx22.5mm with a material of Steel colored Gray.

These Sloped Front Pushbutton Enclosures are designed to hold 30.5-mm or 22.5-mm pushbuttons and switches where slanted control surfaces are desired.

Also known as: 783510130732, E9PBAM, HOFE9PBAM

Features & Benefits

  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Grounding stud on body
  • Bonding provision on cover
  • Oil-resistant gasket
  • Factory stamped 4-way pushbutton holes
  • Enclosures 7.25 x 6.25 x 6.75 in. (184 x 159 x 171 mm) and larger have internal detachable hinge to hold cover open during wiring, yet permit immediate removal
  • External welded-on mounting brackets for easy installation
  • 30.5-mm or 22.5-mm size holes

Specifications

Color: Gray
IP/NEMA Rating: IP65, NEMA 12
Height: 9.500 in
Width: 8.500 in
Finish: Powder Coated
Weight: 8.700 lb
Depth: 7.880 in
Color: Gray
Height: 9.500 in
Finish: Powder Coated
Depth: 7.880 in
IP/NEMA Rating: IP65, NEMA 12
Width: 8.500 in
Weight: 8.700 lb