STL COVER 7.5 IN. 4000 IVORY

Item #: 0270177

Cat #: V4000C075

UPC: 786776080360

$ 3.70 EA
Company wide:
0 in stock

Overview

Mounts devices spaced 12" (305mm) on center using 4047 Series device plates. Ivory
Also known as: 786776080360, V4000C075, WMDV4000C075

Specifications

Color: Ivory
Material: Steel
Length: 7 1/2 in
Color: Ivory
Length: 7 1/2 in
Material: Steel