Raceway Cover, Steel, 13-1/2" Long, Ivory, For 4000 Series Raceway

Item #: 0270176

Cat #: V4000C135

UPC: 786776080780

$ 9.13 EA
Company wide:
0 in stock

Overview

W-mold V4000c135 Raceway Cove r

Mounts devices spaced 18" (457mm) on center using 4047 Series device plates.

Also known as: 786776080780, V4000C135, WMDV4000C135

Specifications

Length: 13 1/2 in
Color: Ivory
Material: Steel
Length: 13 1/2 in
Material: Steel
Color: Ivory