Polyester Mounting Bracket Kit, 4"

Item #: 0270159

Cat #: APOLYFT4

UPC: 783510170950

$ 29.95 EA
Company wide:
0 in stock
Polyester Mounting Bracket Kit, Width: 4", Includes 2 Brackets

Overview

Polyester Mounting Bracket Kit, Width: 4", Includes 2 Brackets

Replacement PolyPro mounting brackets are sold in sets of two and include hardware for mounting to enclosure. Included with standard PolyPro models.

Also known as: 783510170950, APOLYFT4, HOFAPOLYFT4

Specifications

Color: Light Gray
Material: Polycarbonate
Finish: Smooth Matte
Weight: 0.250 lb
Color: Light Gray
Finish: Smooth Matte
Material: Polycarbonate
Weight: 0.250 lb