Panel for Free-Stand with Mounting Channel Full-Length, fits 60x36, Galv, Steel

Item #: 0270156

Cat #: A60P36F1G

UPC: 783510149963

$ 859.74 EA
Company wide:
0 in stock
Panel for Free-Stand Single- and Dual-Access One-Door Enclosures with Mounting Channel. This Panel for Free-Stand with Mounting Channel Full-Length, A60P36F1G item fits 60x36 with a material of Steel, Galvanized.

Overview

Panel for Free-Stand Single- and Dual-Access One-Door Enclosures with Mounting Channel. This Panel for Free-Stand with Mounting Channel Full-Length, A60P36F1G item fits 60x36 with a material of Steel, Galvanized.

Panel for Free-Stand Single- and Dual-Access One-Door Enclosures with Mounting Channel. Panels can be positioned anywhere along horizontal mounting channels (see dimension drawing Sections B-B for limitations). Half-length panels can be located in the upper or lower portion of the enclosure.

Also known as: 783510149963, A60P36F1G, HOFA60P36F1G

Features & Benefits

  • Available in Full-Length and Half-Length
  • Plated mounting hardware is provided

Specifications

Width: 32 in
Height: 48 in
Material: Steel
Finish: Galvanized
Width: 32 in
Material: Steel
Height: 48 in
Finish: Galvanized