PANEL 24.88X32.00

Item #: 0270155

Cat #: A60P36F2G

UPC: 783510149970

$ 543.38 EA
Company wide:
0 in stock
Documents & Guides
PANEL 24.88X32.00

Overview

PANEL 24.88X32.00

Panel for Free-Stand Single- and Dual-Access One-Door Enclosures with Mounting Channel. Panels can be positioned anywhere along horizontal mounting channels (see dimension drawing Sections B-B for limitations). Half-length panels can be located in the upper or lower portion of the enclosure.

Also known as: 783510149970, A60P36F2G, HOFA60P36F2G

Specifications

Width: 32 in
Material: Steel
Finish: Galvanized
Height: 24.880 in
Weight: 30 lbs
Width: 32 in
Finish: Galvanized
Weight: 30 lbs
Material: Steel
Height: 24.880 in