Panel, 30.88X20.00

Item #: 0270146

Cat #: A72P24F2G

UPC: 783510150013

$ 483.00 EA
Company wide:
0 in stock

Overview

HOF A72P24F2G PANEL 30.88X20.

Panel for Free-Stand Single- and Dual-Access One-Door Enclosures with Mounting Channel. Panels can be positioned anywhere along horizontal mounting channels (see dimension drawing Sections B-B for limitations). Half-length panels can be located in the upper or lower portion of the enclosure.

Also known as: 783510150013, A72P24F2G, HOFA72P24F2G

Specifications

Width: 20 in
Material: Steel
Finish: Galvanized
Height: 30.880 in
Width: 20 in
Finish: Galvanized
Material: Steel
Height: 30.880 in