Panel, 30.88X26.00

Item #: 0270144

Cat #: A72P30F2G

UPC: 783510150037

$ 543.38 EA
Company wide:
0 in stock

Overview

HOF A72P30F2G PANEL 30.88X26.

Panel for Free-Stand Single- and Dual-Access One-Door Enclosures with Mounting Channel. Panels can be positioned anywhere along horizontal mounting channels (see dimension drawing Sections B-B for limitations). Half-length panels can be located in the upper or lower portion of the enclosure.

Also known as: 783510150037, A72P30F2G, HOFA72P30F2G

Specifications

Material: Steel
Width: 26 in
Finish: Galvanized
Height: 30.880 in
Material: Steel
Finish: Galvanized
Width: 26 in
Height: 30.880 in