Full Enclosure Panel, 20 IN W x 78 IN H, 12 ga Steel

Item #: 0270136

Cat #: A90P24F1G

UPC: 783510150082

$ 863.37 EA
Company wide:
0 in stock
Full Enclosure Panel, 20 IN W x 78 IN H, 12 ga Steel

Overview

Full Enclosure Panel, 20 IN W x 78 IN H, 12 ga Steel

nVent HOFFMAN HOFA90P24F1G panels are 12 gauge steel and can be positioned anywhere along horizontal mounting channels (see dimension drawing Sections B-B for limitations). Half-length panels can be located in the upper or lower portion of the enclosure. Panels are finished with white polyester powder paint or a conductive, corrosion-resistant coating and furnished with plated mounting hardware.

Also known as: 783510150082, A90P24F1G, HOFA90P24F1G

Features & Benefits

  • Available in Full-Length and Half-Length
  • Plated mounting hardware is provided

Specifications

Height: 78 in
Width: 20 in
Material: Steel
Finish: Galvanized
Height: 78 in
Material: Steel
Width: 20 in
Finish: Galvanized