Panel, 39.88X32.00

Item #: 0270133

Cat #: A90P36F2G

UPC: 783510150075

$ 701.56 EA
Company wide:
0 in stock

Overview

HOF A90P36F2G PANEL 39.88X32.

Panel for Free-Stand Single- and Dual-Access One-Door Enclosures with Mounting Channel. Panels can be positioned anywhere along horizontal mounting channels (see dimension drawing Sections B-B for limitations). Half-length panels can be located in the upper or lower portion of the enclosure.

Also known as: 783510150075, A90P36F2G, HOFA90P36F2G

Specifications

Width: 32 in
Material: Steel
Finish: Galvanized
Height: 39.880 in
Width: 32 in
Finish: Galvanized
Material: Steel
Height: 39.880 in