8320G190 12V DC

Item #: 0270125

Cat #: 8320G190

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
8320G190 12V DC

Overview

8320G190 12V DC
Also known as: 8320G190, ASC8320G190

Specifications

Color: Brown
Gangs: 2
Mounting: Clamp, Bracket, Nail On
Depth: 2 3/4 in
Cubic Inches: 24 in³
Color: Brown
Mounting: Clamp, Bracket, Nail On
Cubic Inches: 24 in³
Gangs: 2
Depth: 2 3/4 in