Panel, 78.00X34.00

Item #: 0270124

Cat #: A86PM37G

UPC: 783510150358

$ 854.91 EA
Company wide:
0 in stock
HOF A86PM37G PANEL 78.00X34.0

Overview

HOF A86PM37G PANEL 78.00X34.0

Use these panels in Free-stand Multi-Door Enclosures with Mounting Stud. Extra holes are provided for lifting and installing panels. Catalog numbers with BG suffix include two conductive panels bolted together with top and bottom stiffeners for additional support.

Also known as: 783510150358, A86PM37G, HOFA86PM37G

Specifications

Height: 78 in
Material: Steel
Width: 34 in
Finish: Galvanized
Height: 78 in
Width: 34 in
Material: Steel
Finish: Galvanized