Panel for Junction Box, fits 14x8 Box, Galvanized, Mild Steel

Item #: 0270122

Cat #: A14P8G

UPC: 783510151430

$ 23.91 EA
Company wide:
0 in stock
Documents & Guides
Panel for Junction Box in various sizes and materials. This Panels for Junction inch Box, A14P8G item fits 14x8 inch Box with a material of Mild Steel finish Galvanized.

Overview

Panel for Junction Box in various sizes and materials. This Panels for Junction inch Box, A14P8G item fits 14x8 inch Box with a material of Mild Steel finish Galvanized.

nVent HOFFMAN HOFA14P8G steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-IN. (2-MM) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.

Also known as: 783510151430, A14P8G, HOFA14P8G

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Material: Steel
Height: 12.750 in
Width: 6.880 in
Finish: Galvanized
Material: Steel
Width: 6.880 in
Height: 12.750 in
Finish: Galvanized