Panel, 16.75x16.88

Item #: 0270119

Cat #: A18P18G

UPC: 783510151447

$ 85.86 EA
Company wide:
0 in stock
HOF A18P18G PANEL 16.75X16.88

Overview

HOF A18P18G PANEL 16.75X16.88

Use these panels in Wall-Mount and Free-stand/Floor-Mount Enclosure. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film.

Also known as: 783510151447, A18P18G, HOFA18P18G

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Height: 15 in
Material: Steel
Width: 15 in
Finish: Galvanized
Height: 15 in
Width: 15 in
Material: Steel
Finish: Galvanized