
$ 19.20 EA
Company wide:
0
in stock
Documents & Guides
TYPE 1 PULL BOX PERF PANEL
Overview
TYPE 1 PULL BOX PERF PANEL
Designed for use in a standard Type 1 screw cover pull box. Provides a fast and easy means to mount electrical equipment. The Type 1 Pull Box Perforated Panel is ideal for mounting components that require infrequent access such as control transformers, terminals and contactors.
Also known as: 783510171742, PB66PP, HOFPB66PP
Specifications
| IP/NEMA Rating: | NEMA 1 |
| Color: | Gray |
| Material: | Steel |
| Finish: | Powder Coated |
| IP/NEMA Rating: | NEMA 1 |
| Material: | Steel |
| Color: | Gray |
| Finish: | Powder Coated |