Panel for Type 3R 4 4X 12 13 Enclosure, fits 24x16, Galvanized, Steel

Item #: 0270107

Cat #: A24P16G

UPC: 783510150679

$ 108.44 EA
Company wide:
0 in stock
Panel for Type 3R, 4, 4X, 12 and 13 Wall-Mount or Free-Stand/Floor-Mount Enclosures. This Panel for Type 3R; 4; 4X; 12 and 13 Enclosure, A24P16G item fits 24x16 with a material of Steel, Galvanized.

Overview

Panel for Type 3R, 4, 4X, 12 and 13 Wall-Mount or Free-Stand/Floor-Mount Enclosures. This Panel for Type 3R; 4; 4X; 12 and 13 Enclosure, A24P16G item fits 24x16 with a material of Steel, Galvanized.

Perforated panels are 16 gauge steel and accept self-tapping screws and eliminate the need to measure, mark and drill when mounting components. Use for mounting lightweight control components

Also known as: 783510150679, A24P16G, HOFA24P16G

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Height: 21 in
Width: 13 in
Material: Steel
Finish: Galvanized
Height: 21 in
Material: Steel
Width: 13 in
Finish: Galvanized