Panel, 57.00x27.00

Item #: 0270092

Cat #: A60P30G

UPC: 783510150747

$ 513.19 EA
Company wide:
0 in stock
HOF A60P30G PANEL 57.00X27.00

Overview

HOF A60P30G PANEL 57.00X27.00

nVent HOFFMAN HOFA14P8G steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-IN. (2-MM) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.

Also known as: 783510150747, A60P30G, HOFA60P30G

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Height: 57 in
Width: 27 in
Material: Steel
Finish: Galvanized
Height: 57 in
Material: Steel
Width: 27 in
Finish: Galvanized