SI ATTACHING RING 2IN HIGH

Item #: 0270048

Cat #: 437-2

UPC: 786564217466

$ 51.05 EA
Company wide:
0 in stock
<p>Attaching ring for Source I (preset or afterset) zinc die-cast. 4'' (102mm) O.D. 7/8'' ring depth.</p>

Overview

<p>Attaching ring for Source I (preset or afterset) zinc die-cast. 4'' (102mm) O.D. 7/8'' ring depth.</p>
Also known as: 786564217466, 437-2, WMD4372

Specifications

Color: Gray
Depth: 2 in
Material: Steel
Color: Gray
Material: Steel
Depth: 2 in