QLINE™ D polycarbonate and ABS enclosures have contoured bodies with flush cover screws for an attractive, contemporary appearance. Tough as well as stylish, they are functional in corrosive environments and can withstand occasional submersion. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.

Item #: 0270037

Cat #: Q554PCDCC

UPC: 783510170097

$ 28.02 EA
Company wide:
0 in stock
Documents & Guides
HOF Q554PCDCC ENCLOSURE 53X55

Overview

HOF Q554PCDCC ENCLOSURE 53X55
Also known as: 783510170097, Q554PCDCC, HOFQ554PCDCC

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Polycarbonate
IP/NEMA Rating: IP66, NEMA 4
Material: Polycarbonate