J BOX TYPE4X/ QR COVER

Item #: 0270035

Cat #: Q603013PCIQRCCR

UPC: 783510159931

$ 397.27 EA
Company wide:
0 in stock

Overview

J BOX TYPE4X/ QR COVER

The largest-sized QLINE enclosure, QLINE I provides easy access and protects larger controls from corrosive environments. Choose from screw cover, hinge, internal mounting, variable depth and quick-release latch options to meet your design and security requirements. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.

Also known as: 783510159931, Q603013PCIQRCCR, HOFQ603013PCIQRCCR

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color: Light Gray
Material: Polycarbonate
Height: 11.810 in
Width: 23.620 in
Depth: 5.120 in
Finish: Smooth Gloss
IP/NEMA Rating: IP66, NEMA 4X
Material: Polycarbonate
Width: 23.620 in
Finish: Smooth Gloss
Color: Light Gray
Height: 11.810 in
Depth: 5.120 in