$ 9.06 EA
Company wide:
4,693
in stock
Documents & Guides
1" Filler Plate for Branch Breaker Slot. Used in BR Style Loadcenters.
Overview
1" Filler Plate for Branch Breaker Slot. Used in BR Style Loadcenters.
BR Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Also known as: 786676461603, BRFP, CUTBRFP, Breaker seal, breaker blank
Specifications
| Size: | 1 in |
| Family / Style: | BR |
| Size: | 1 in |
| Family / Style: | BR |