Main Lug Kit, 225A, 2P, for BR Series, Needs 4 Spaces

Item #: 0270025

Cat #: BRS225

UPC: 786676461405

Company wide:
0 in stock
***OBSOLETE*** Main Lug Kit for BR Convertible Loadcenter, Rated for 225 Amp, 2-Pole, Uses Wire Size Range #2-300 kcmil Cu/Al 60 deg C, Needs 4 spaces. Compatible With Non-Plug-On Neutral Panels *** Discontinued ***

Overview

***OBSOLETE*** Main Lug Kit for BR Convertible Loadcenter, Rated for 225 Amp, 2-Pole, Uses Wire Size Range #2-300 kcmil Cu/Al 60 deg C, Needs 4 spaces. Compatible With Non-Plug-On Neutral Panels *** Discontinued ***

Type BR plug-in. Loadcenters feature factory installed main lugs or main breakers. The BR interiors are manufactured of formed, plated aluminum. Eaton also supplies a full line of Eaton brand BR, DNPL, GFTCB and GFEP type branch circuit breakers and accessories for these loadcenters.

Also known as: 786676461405, BRS225, CUTBRS225, load block, sub feed lug kit, Feed through lug, sub-feed lug blocks, feed through , br feed thru, feed thru, Line feed block , Feed thru kit, Feed thru breaker

Specifications

Type: Main Lug
Amps: 225
Family / Style: BR
Type: Main Lug
Family / Style: BR
Amps: 225