Breaker, Type BW, 200A, 2P, 120/208/240VAC, 10 kAIC

Item #: 0270021

Cat #: BW2200

UPC: 786676460552

$ 259.13 EA
Company wide:
176 in stock
Documents & Guides
200 Amp, 2-Pole Type BW Circuit Breaker, Plug-On, 10 kAIC, 120/240 VAC or 208Y/120 VAC or 240 VAC.

Overview

200 Amp, 2-Pole Type BW Circuit Breaker, Plug-On, 10 kAIC, 120/240 VAC or 208Y/120 VAC or 240 VAC.

Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.

Also known as: 786676460552, BW2200, CUTBW2200

Specifications

Family / Style: BW
Amps: 200
Mounting: Panel
Poles: 2
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Family / Style: BW
Mounting: Panel
Volts AC: 120, 240
Amps: 200
Poles: 2
Interrupt Rating AC: 10 kA