Breaker, Type BW, 175A, 2P, 120/208/240VAC, 10 kAIC

Item #: 0270017

Cat #: BW2175

UPC: 786676460507

$ 259.13 EA
Company wide:
23 in stock
Documents & Guides
175 Amp, 2-Pole Type BW Circuit Breaker, Plug-On, 10 kAIC, 120/240 VAC or 208Y/120 VAC or 240 VAC.

Overview

175 Amp, 2-Pole Type BW Circuit Breaker, Plug-On, 10 kAIC, 120/240 VAC or 208Y/120 VAC or 240 VAC.

Type BR Loadcenters and Circuit Breakers, Convertible Loadcenters MCB or MLO—Base Units and Main Devices 10/22/25 kAIC, Complete Assembly Consists of: Loadcenter and Either Main Breaker Kit or Main Lug Kit

Also known as: 786676460507, BW2175, CUTBW2175

Specifications

Family / Style: BW
Mounting: Panel
Poles: 2
Volts AC: 120, 240
Amps: 175
Interrupt Rating AC: 10 kA
Family / Style: BW
Poles: 2
Amps: 175
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating AC: 10 kA