Freedom Iec Full Voltage Non-reversing Contactor

Item #: 0270010

Cat #: CE15FNS2AB

UPC: 782113779232

$ 772.39 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Non-reversing Contactor, Freedom, Size F, 2-pole, 1no Side Mounted Auxiliary Contact, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil

Overview

Iec Full Voltage Non-reversing Contactor, Freedom, Size F, 2-pole, 1no Side Mounted Auxiliary Contact, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil
Also known as: 782113779232, CE15FNS2AB, CUTCE15FNS2AB

Specifications

Family / Style: Freedom
Type: Contactor
Family / Style: Freedom
Type: Contactor