Main Lug Kit, BR Load Center, 200A, 2P, 300MCM, 208Y/120/240VAC

Item #: 0270008

Cat #: BRL200

UPC: 786676460101

$ 134.76 EA
Company wide:
1 in stock
Documents & Guides
Main Lug Kit For Br Convertible Loadcenter, Rated For 125, 175, & 200 Amp, 2-pole, Uses Wire Size Range #1-300 Kcmil Cu/Al 60 Deg C, Stud Mounted, Includes Deadfront Filler Place

Overview

Main Lug Kit For Br Convertible Loadcenter, Rated For 125, 175, & 200 Amp, 2-pole, Uses Wire Size Range #1-300 Kcmil Cu/Al 60 Deg C, Stud Mounted, Includes Deadfront Filler Place
Also known as: 786676460101, BRL200, CUTBRL200

Specifications

Amps: 200
Phase: 3, 1
Type: Main Lug
Family / Style: BR
Amps: 200
Type: Main Lug
Phase: 3, 1
Family / Style: BR