175A, 2P, 120/208/240VAC, 25 kAIC, Type BW CB

Item #: 0269999

Cat #: BWH2175

UPC: 786676449700

$ 456.66 EA
Clearance
Price good while supplies last
Company wide:
8 in stock
Documents & Guides
175 Amp, 2-Pole, Type BW Circuit Breaker, Plug-On, 25 kAIC, 120/240 VAC or 208Y/120V AC or 240 VAC.

Overview

175 Amp, 2-Pole, Type BW Circuit Breaker, Plug-On, 25 kAIC, 120/240 VAC or 208Y/120V AC or 240 VAC.
Also known as: 786676449700, BWH2175, CUTBWH2175

Specifications

Family / Style: BW
Mounting: Panel
Poles: 2
Amps: 125
Volts AC: 120, 240
Interrupt Rating AC: 25 kA
Family / Style: BW
Poles: 2
Volts AC: 120, 240
Mounting: Panel
Amps: 125
Interrupt Rating AC: 25 kA